Potrebna su samo tri koraka da biste se registrovali i koristili sve funkcije koje nudi onlajn prodavnica.
Prodaja samo za pravna lica
QR kôd više ne važi. Kliknite na dugme u nastavku da biste ga ponovo aktivirali.
Exklusiv für Gewerbetreibende
Service-Hotline +43 50 8242 0
Kauf auf Rechnung
Schnelle Lieferung
Über 60.000 Produkte
Sortiranje
4 stavka/e/i sa 4 pronađene/ih verzije/a
The sheet metal conical drill bit with unique SMART STEP technology and spiral groove for extremely fast, comfortable and precise use in all common materials with a material thickness of up to 4 mm.
1 each of dia. 3-14 mm; dia. 5-20 mm; dia. 16-30.5 mm. Available in ORSY® system cassette.
One each of 3-14 mm; 5-20 mm; 16-30.5 mm. Available in ORSY® system cassette.
The high-performance sheet metal conical drill bit with unique SMART STEP technology, spiral groove and AlTiN coating for extremely fast, comfortable and long-lasting use in all common materials with a material thickness of up to 4 mm.
Postoji još rezultata pretrage. Da biste dobili preciznije rezultate, detaljnije odredite parametre.
Proverite ovo ili koristite drugi termin za pretragu.