The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
HK sheet metal rail
For mounting directly on the trapezoidal plate
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Rail length 180 mm, pre-drilled
The sheet metal rail HK can be attached directly to the crest without requiring additional drilling.
With bonded EPDM sealing strips
Additional attachment of EPDM sealing tape is entirely unnecessary
It should be ensured in advance that the sheet metal is sufficiently attached to the substructure. The maximum load-bearing capacity of the sheet metal should also be checked. Approval must be obtained from the manufacturer, particularly in the case of sandwich roofing elements. We recommend using ZEBRA 4.5 x 25 thin sheet metal screws with sealing washer for attachment. The module clamping areas must be checked and aligned with the bead spacing before attachment. The module manufacturer's information must be observed.
The rail is screwed onto the raised bead parallel to the beading.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!