The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Light, pre-drilled sheet metal rail aluminium (EN-AW-6063 T6)
For mounting directly on the trapezoidal sheet
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- The sheet metal rail is pre-drilled to 5 mm, meaning that it can be mounted on all conventional bead spacings without additional drilling
- With bonded EPDM sealing strip
- Not suitable for flat roof elevation mounting
- It should be ensured in advance that the sheet metal is sufficiently attached to the substructure. The maximum load-bearing capacity of the sheet metal should also be checked. Approval must be obtained from the manufacturer, particularly in the case of sandwich roofing elements. We recommend using ZEBRA DBS® 4.5 x 25 thin sheet metal screws with sealing washer for attachment.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!