Light sheet metal rail Aluminium (EN-AW-6063 T6)
Light sheet metal rail Aluminium (EN-AW-6063 T6) - 1
Light sheet metal rail Aluminium (EN-AW-6063 T6) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Light sheet metal rail Aluminium (EN-AW-6063 T6)

For mounting directly on the trapezoidal sheet

See product details

Available in 1 version
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
Notice
  • Not suitable for flat roof elevation mounting

  • It should be ensured in advance that the sheet metal is sufficiently attached to the substructure. The maximum load-bearing capacity of the sheet metal should also be checked. Approval must be obtained from the manufacturer, particularly in the case of sandwich roofing elements. We recommend using ZEBRA® DBS® 4.5 x 25 thin sheet metal screws with sealing washer for attachment. The sheet metal rail must be pre-drilled with Ø 5.0 mm holes.