For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- AF 10 shelf support
- Load capacity: Can support an evenly distributed load of 85 kg per m², maximum shelf depth 250 mm, max. distance of shelf supports = 700 mm
3D adjustment
- Adjust the height by using slots
- Adjust the sides by loosening the bolt and sliding it along the slot
- Adjust the tilt with two M6 screws with cross recess: adjust and correct with precision
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!