Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

OPTIMUS shelf support With rubber pad
OPTIMUS shelf support With rubber pad - 1
OPTIMUS shelf support With rubber pad - 2
OPTIMUS shelf support With rubber pad - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

OPTIMUS shelf support With rubber pad

With grooved pin for a very secure hold in the side of the cabinet

See product details

Available in 2 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • For rows of holes of 3 mm and 5 mm

  • Load capacity 9 kg (3 mm row of holes) and 20 kg (5 mm row of holes) per shelf support

  • Tested in accordance with DIN 16337:2013