For detailed information, other images and documents, please select individual articles from the following table.
Shelf trolleys DABELJU
Shelf carriage with infinite length adjustment. Fixed by 2 cam levers. Standard equipment with T chassis for double-sided use (telescopically extendable chassis).
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Each with 16 mounts for support pipes, of which 16 equipped = 16 levels
- Plugin system with fixing screw for adjusting clear height
- Pipe diameter 23 mm, working length 590 mm, clear height 66 mm
- Pipe coatings are solvent-resistant, compatible with common paints
- 4 ball-bearing-mounted swivel castors, 2 of which lockable
- Length x depth (single-sided/double-sided) x height: 550-1500 x 790/1380 x 1800 mm
- Load capacity with single-sided load max. 150 kg; on 2 support pipes 30 kg
- Prerequisite: uniform load distribution, without impact load
- Shelf carriage for ambient temperatures up to 80°C
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!