For detailed information, other images and documents, please select individual articles from the following table.
Orsytool Wing door cabinet
Spacious wing door cabinet with 5 adjustable shelves for flexible use in workshops and warehouses
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Outer dimensions: 950 x 450 x 1950 mm (W x D x H)
- Welded sheet steel construction
- Solid design
- Doors multi-folded and reinforced
- Recessed spagnolet lock with 2 keys
- 5 shelves in 180 grid arrangement: Adjustable to 180 mm
- Max. load capacity of shelves: 60 kg
Grey body
Choice of door colours available: red and green
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!