Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Shock absorber installation tool set Universal, 8 pieces
Shock absorber installation tool set Universal, 8 pieces - 1
Shock absorber installation tool set Universal, 8 pieces - 2
Shock absorber installation tool set Universal, 8 pieces - 3
Shock absorber installation tool set Universal, 8 pieces - 4
Shock absorber installation tool set Universal, 8 pieces - 5
Shock absorber installation tool set Universal, 8 pieces - 6
Shock absorber installation tool set Universal, 8 pieces - 7
Shock absorber installation tool set Universal, 8 pieces - 8
Shock absorber installation tool set Universal, 8 pieces - 9

For detailed information, other images and documents, please select individual articles from the following table.

Shock absorber installation tool set Universal, 8 pieces

For much easier installation of shock absorbers with an internal rebound buffer spring.

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Enables piston rods to be removed and secured without damage and prevents the piston rod retracting when only the spring is being replaced

  • Springs no longer need to be compressed to the maximum level, resulting in a safer clamping process

  • Fixing nut is easy to screw on to the piston rod during installation

  • Can be used both when changing only the spring and when completely replacing the spring and shock absorber

  • Product "upgrade" with two spacers that can also be used for absorbers with extra-long rebound buffer springs and/or piston rods

  • For universal use with most vehicle brands and models


Scope of delivery


  • 1 x telescopic pulling attachment, 2 pieces

  • 1 x mounting cylinder for pulling attachment

  • 1 x clamping jaw with screws

  • 1 x clamping jaw screws for piston rod, diameter up to 28 mm

  • 2 x spacers, H = 10 mm / H = 20 mm

  • 1 x spanner