Simple, quick and clean solution
Lower weight burden from sockets and connectors
Connection:
- 7-pin socket on towing vehicle
- 13-pin connector on trailer
Only functions 1 to 7 that comply with ISO 1724 or ISO 11446 can be connected
- Protection class in fitted state: IP 54
- 7-pin end complies with ISO 1724
- 13-pin end complies with ISO 11446
Adapters are used to join the 7-pin and 13-pin system together
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!