For detailed information, other images and documents, please select individual articles from the following table.
Shutter lock MS 5000
Mandrel size infinitely adjustable from 15 to 22 mm
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Adjustable for right/left use
- Including striker plate
- Forced locking not possible
- Drill measurement: 18-21 mm
The striker plate must be fixed using countersunk head screws with dia. 3 x 16 mm.
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!