The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Connection: Bayonet connection
- Waterproof due to patented two-compartment system
- With 24 V/4 W bulb (T8/4)
- Angle bracket with 30 mm distance between assembly holes
ADR-tested
Can be used on vehicles with 12 V and 24 V electrical systems
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!