For detailed information, other images and documents, please select individual articles from the following table.
Silent bearing tool kit 13 pieces
For removing and installing the two silent bearings on the front axle subframe
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- High time and cost savings as the axle subframe does not have to be removed
- No replacement of the complete, expensive axle subframe required
Scope of delivery:
- 3 sleeve mounting plates, size 2/4/6
- 4 sleeves, 46/36 - 52/42 - 58/48 - 64/54
- 1 sleeve dia. 40 mm x length 100 mm
- 1 spindle M16x2.0, length 450 mm
- 2 nuts M16/AF30 mm
- 2 thrust bearings
- Silent block on front axle subframe
- Renault Clio III + Grandtour, Megane II, Modus/Grand Modus, Scenic II, Grand Scenic II, OE-8200275524/OE-8200500491/OE-82 00 742 906
- Nissan Cube, Micra III C+C and Hatchback, Note 1, NV200 + Evalia Bus, Tiida, OE-54400-EW00B
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!