For detailed information, other images and documents, please select individual articles from the following table.
Silicone repair tape
Highly resistant, self-fusing silicone tape for immediate repairs and sealing tasks.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Resistant to a range of media.
Waterproof and airtight in seconds.
Very versatile.
Very simple and quick to apply.
Ideal for breakdown services and emergency services.
Also works on damp or oily surfaces and under water.
Can be removed residue-free.
Permanently elastic.
The tape is not self-adhesive. Intended for temporary repairs only. Cannot be reused. It is not recommended to change the position after sealing.
This information is only a recommendation based on our experience. Test the product before use! While using the product, both the technical data sheet and the specifications of the applicable regulations must be observed.
- Repairs and seals pipework and hoses up to 8 bar pressure (with 1 inch diameter)
- Seals/repairs e.g. heating pipes, cooling pipes, fittings, water pipes
- Seals/repairs e.g. radiator hoses, oil lines, garden hoses, pneumatic equipment
- Seals/repairs e.g. construction machinery lines
- Wraps tool handles
- Other applications include the boating sector, camping etc.
The tape seals itself while it is being wrapped around the object under tension. For more information, please refer to the technical data sheet.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!