- For soft soldering of copper pipes
- For drinking water installations and heating systems with flow temperatures of up to 110°C
- ÖVGW certification
- Ø 2 mm, manual coil 250 g
- F-SW 21
- Silver content provides for excellent processing properties
- Corresponds to Ö-Norm (Austrian standard) M 7826
- EU standard DIN EN 29 453
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!