Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

SIMPLEX soft-face hammer with the plastic/soft plastic insert combination
SIMPLEX soft-face hammer with the plastic/soft plastic insert combination - 1
SIMPLEX soft-face hammer with the plastic/soft plastic insert combination - 2
SIMPLEX soft-face hammer with the plastic/soft plastic insert combination - 3

For detailed information, other images and documents, please select individual articles from the following table.

SIMPLEX soft-face hammer with the plastic/soft plastic insert combination

Mallet with ergonomic wooden handle, aluminium housing and interchangeable hammer heads

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

High degree of flexibility


  • Versatile due to the two different striking surfaces

  • Customised equipping is possible due to a wide range of interchangeable hammer heads

  • Ready for immediate use due to a pre-fitted hammer head combination made of very soft, abrasion-free soft plastic (blue) and medium-hard resistant plastic (white)


Highest quality from Germany


  • Precise handling and fatigue-free use due to the extra-light aluminium housing with integrated handle protection sleeve

  • Optimal handling due to the high-quality, vibration-dampened, ergonomically shaped wooden handle with double-layered varnish in the grip area

  • Long-term use is possible as the handle and all hammer heads are available as replacement parts and can be easily interchanged

  • No unwanted marking: Neither of the inserts leaves any coloured traces compared to conventional rubber mallets

  • Maximum protection against scratches on sensitive surfaces due to the oversized striking surfaces (50:40)