Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Drilling screw, hexagon head with wood thread and sealing washer piasta®
Drilling screw, hexagon head with wood thread and sealing washer piasta<SUP>®</SUP> - 1
Drilling screw, hexagon head with wood thread and sealing washer piasta<SUP>®</SUP> - 2
Drilling screw, hexagon head with wood thread and sealing washer piasta<SUP>®</SUP> - 3
Drilling screw, hexagon head with wood thread and sealing washer piasta<SUP>®</SUP> - 4
Drilling screw, hexagon head with wood thread and sealing washer piasta<SUP>®</SUP> - 5

For detailed information, other images and documents, please select individual articles from the following table.

Drilling screw, hexagon head with wood thread and sealing washer piasta®

A2 stainless steel with drill bit tip and moulded thread made of hardened steel. For fastening steel and aluminium profiles on wooden substructures

See product details

Available in 3 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

The sealing washer consists of an A2 stainless steel metal back with vulcanised seal made of high-quality EPDM


The screw with the sealing washer ∅ 14 mm, 3 mm EPDM is particularly suitable for fastening corrugated profiles (e.g. 18/76) on wooden substructures



Suitable for component combinations tI / tII according to approval ETA-10/0184


  • Steel / wood

  • Aluminium/wood
Notice

The material thickness to be drilled is max. 2 mm. However, it is possible to drill two sheets (2 x 1.5 mm) in one step.