Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Sliding door mortise lock complies with DIN EN 12209
Sliding door mortise lock complies with DIN EN 12209 - 1
Sliding door mortise lock complies with DIN EN 12209 - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Sliding door mortise lock complies with DIN EN 12209

With circle bolt and profile cylinder perforation

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Notice

Lock housing centred.

Classification key: 3 | C | - | 0 | 0 | A | 3 | C | A | 2 | 0


Utilisation category: 3


Permanent operation capability: C


Door mass and closing force: -


Suitable for use on fire/smoke protection doors: 0


Safety: 0


Corrosion resistance and temperature: A


Protection level and drilling resistance: 3


Door-related usage area: C


Type of key operation and lock: A


Type of spindle operation: 2


Key identification: 0

Specified dimensions not binding. Subject to technical changes!