Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Injector slide hammer set 3 kg, no recoil 11 pieces
Injector slide hammer set 3 kg, no recoil 11 pieces - 1
Injector slide hammer set 3 kg, no recoil 11 pieces - 2
Injector slide hammer set 3 kg, no recoil 11 pieces - 3
Injector slide hammer set 3 kg, no recoil 11 pieces - 4
Injector slide hammer set 3 kg, no recoil 11 pieces - 5

For detailed information, other images and documents, please select individual articles from the following table.

Injector slide hammer set 3 kg, no recoil 11 pieces

For powerfully driving out jammed components and for straightening jobs on bodywork with a new steel shot filled slide hammer version

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • No rebound against the abutment

  • Increase in impact intensity, as the full impact force is transferred to the component processed.

  • Particularly gentle on the joints and enables effortless work.

  • Increase in the variety of applications by purchasing additional accessories as an option

  • Ideal for use with injector removal hook


Scope of delivery


  • 1 x impact weight 3 kg, with handle, 3 pcs.

  • 1 x sliding rod with nut, 3 pcs.

  • 1 x handle (stop)

  • 1 x ball joint MT M18x1.5/FT M18x1.5

  • 1 x connection adapter M18x1.5/M18x1.5

  • 1 x screw with U-washer (stop)