Inscrivez-vous dès maintenant à la boutique en ligne en 3 clics.
Vente aux professionnels uniquement
Le code QR n'est plus valide. Veuillez cliquer sur le bouton suivant pour l'activer à nouveau.
Exklusiv für Gewerbetreibende
Service-Hotline +43 50 8242 0
Kauf auf Rechnung
Schnelle Lieferung
Über 60.000 Produkte
Tri
30 article(s) avec 58 versions trouvées
For recessed installation and gluing into upper and lower sections
For screwing onto sliding door
Assembly aid for the damping activator
For mounting in the upper guide rail
For groove installation in the top and bottom panel
For drilling in and screwing on with wooden sliding doors
For screwing or gluing onto the top and bottom sections
For recessed installation and gluing into the top panel
Optional for screwing below the top panel, which can also be done at any time
For recessed installation and bonding into upper shelf
For screwing in front of the upper section or under the base on the bottom section
Prevents collision of rear-running sliding doors
Gentle braking of the doors when moving to the closed position. Self-closing ensures that the doors are fully closed
Used for covering front door runners
Gentle braking of the doors when moving to the open position. Integrated self-closing ensures that the doors are fully opened
For recessed installation and screwing into upper shelf
For screwing onto the upper, lower or intermediate shelves in cabinets or shelves at the front
Gentle braking of the doors thanks to state-of-the art damping technology, which also means opening resistance is very low
For mounting in the upper guide rail and the lower runner
Quick and simple assembly thanks to innovative clip technology
For sticking onto the profiles for current installation, for covering the screw holes
For recessed installation and tensioning using rotary bars in the upper shelf
Il y a trop de résultats. Pour un résultat plus précis, veuillez préciser votre recherche.
Veuillez vérifier ou modifier votre recherche.