Potrebna su samo tri koraka da biste se registrovali i koristili sve funkcije koje nudi onlajn prodavnica.
Prodaja samo za pravna lica
QR kôd više ne važi. Kliknite na dugme u nastavku da biste ga ponovo aktivirali.
Exklusiv für Gewerbetreibende
Service-Hotline +43 50 8242 0
Kauf auf Rechnung
Schnelle Lieferung
Über 60.000 Produkte
Sortiranje
30 stavka/e/i sa 58 pronađene/ih verzije/a
For recessed installation and bonding into upper shelf
For screwing in front of the upper section or under the base on the bottom section
Gentle braking of the doors when moving to the open position. Integrated self-closing ensures that the doors are fully opened
Gentle braking of the doors when moving to the closed position. Self-closing ensures that the doors are fully closed
Quick and simple assembly thanks to innovative clip technology
Gentle braking of the doors thanks to state-of-the art damping technology, which also means opening resistance is very low
For screwing onto the upper, lower or intermediate shelves in cabinets or shelves at the front
Optional for screwing below the top panel, which can also be done at any time
For groove installation in the top and bottom panel
For sticking onto the profiles for current installation, for covering the screw holes
For recessed installation and gluing into upper and lower sections
For drilling in and screwing on with wooden sliding doors
For recessed installation and gluing into the top panel
For recessed installation and tensioning using rotary bars in the upper shelf
Prevents collision of rear-running sliding doors
For mounting in the upper guide rail and the lower runner
Used for covering front door runners
For screwing onto sliding door
Assembly aid for the damping activator
For screwing or gluing onto the top and bottom sections
For recessed installation and screwing into upper shelf
For mounting in the upper guide rail
Postoji još rezultata pretrage. Da biste dobili preciznije rezultate, detaljnije odredite parametre.
Proverite ovo ili koristite drugi termin za pretragu.