Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Sliding door fitting guide bar SB 20 E
Sliding door fitting guide bar SB 20 E - 1
Sliding door fitting guide bar SB 20 E - 2
Sliding door fitting guide bar SB 20 E - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Sliding door fitting guide bar SB 20 E

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Visible for interior doors, cabinet sides and lower base

  • Load-bearing capacity: 20 kg

  • Runs lightly and quietly

  • Bottom guide castor made from nylon. Adjust height to ±3 mm using eccentric fitting and guide cams

  • Drill hole diameter for guide elements: 35 mm

  • Easy to install with standard tools


Top guide bar made from nylon with spring-loaded pin. Pin overlay of 5 or 8 mm


  • Doors are quick to remove/hang

  • Tolerance compensation for height adjustment


Doors clip onto the cabinet


  • Doors are assembled without tools

  • Doors are quick to hang


One rail for top and bottom shelves


  • Uniform milling dimension

  • Flexible shelf placement

Specified dimensions not binding. Subject to technical changes!