The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
ABILIT 120-H interior sliding door fitting set for wall mounting on wooden doors
For wall mounting with wooden doors
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Load capacity: 120 kg
- Door thickness: 26-40 mm
- Door width: min. 530 mm
- Door height: max. 3,000 mm
- Height adjustment: +4/-3 mm on the carriage
- Optionally with damping on both sides
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!