ABILIT 50-G interior sliding door fitting set For wall mounting for glass doors
ABILIT 50-G interior sliding door fitting set For wall mounting for glass doors - 1
ABILIT 50-G interior sliding door fitting set For wall mounting for glass doors - 2
ABILIT 50-G interior sliding door fitting set For wall mounting for glass doors - 3
ABILIT 50-G interior sliding door fitting set For wall mounting for glass doors - 4
ABILIT 50-G interior sliding door fitting set For wall mounting for glass doors - 5
ABILIT 50-G interior sliding door fitting set For wall mounting for glass doors - 6

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

ABILIT 50-G interior sliding door fitting set For wall mounting for glass doors

For wall mounting with glass doors

See product details

Available in 12 versions
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
  • Load capacity: 50 kg

  • Door thickness: 8-10.76 mm

  • Glass type: Suitable for tempered safety glass and laminated glass (with adhesive set included in the scope of delivery)

  • Door width: min. 500 mm

  • Door height: max. 3,000 mm

  • Height adjustment: +4/-3 mm on the carriage

  • Optionally with damping on both sides