| Suitable for | Sliding part | |||
| Multi-purpose aluminium ladder Design up to 2017 Art. no. | Multi-purpose aluminium ladder Design from 2018 Art. no. | No. of rungs | Art. no. | PU/Qty. |
| - | 0962 930 608 | 1 x 8 | 0962 993 408 | 1 |
| - | 0962 930 610 | 1 x 10 | 0962 993 410 | 1 |
| - | 0962 930 612 | 1 x 12 | 0962 993 412 | 1 |
| 0962 931 308 | - | 1 x 8 | 0962 994 208 | 1 |
| 0962 931 310 | - | 1 x 10 | 0962 994 210 | 1 |
| 0962 931 312 | - | 1 x 12 | 0962 994 212 | 1 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!