For detailed information, other images and documents, please select individual articles from the following table.
Small abrasives mini compact fleece disc
With quick-change mounting
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Abrasive grain: Silicon carbide
Very long service life in comparison to conventional fleece discs.
Saves money
Open, flexible and pliant fleece structure
Resists smearing, easy and safe handling and reduced clogging with uniform finish
Free of corrosive metals
No contamination of material surfaces
Flexible to use: 75 mm dia. disc can also be used with small holder for 50 mm discs
75 mm dia. disc can be used vertically and horizontally
For use on pneumatic rod grinders (angled down) and flexible shafts.
76 mm dia. discs can also be used on 115 mm pneumatic or electric angle grinders in conjunction with an M14 holder.
Reduce contact pressure!
For fine sanding and light deburring of moulded and precision parts, rounding edges, producing decorative surfaces, preparing surfaces for polishing, cleaning and brightening, e.g. of oxidised brass parts, cleaning composite materials and removing epoxy resins.
Materials to be processed:
For universal use on virtually all materials. Especially for stainless steel, steel, non-ferrous metals, wood and plastic.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!