Box sealing gel
Box sealing gel - 1
Box sealing gel - 2

For detailed information, other images and documents, please select individual articles from the following table.

Box sealing gel

2-component cold casting compound for permanently watertight connections.

See product details

Available in 1 version
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
  • For indoor and outdoor applications

  • An FR junction box filled with box sealing gel complies with IP 68

  • Can be used with all standard cables

  • Compact and mechanically robust

  • Repairable, self-sealing and easy to remove

  • Operating temperature up to 90°C

  • Protection against moisture, mechanical shocks and vibration

  • Environmentally friendly

  • Free from halogens, silicone and isocyanates

  • No label required


Advantages:


  • Simple, clean and rapid casting with standard cartridge guns

  • No blending or manual mixing of the components

  • No flame, no strips

  • No running out or bleeding out

  • Immediate switching possible

  • Large temperature range from -40°C to +90°C

  • Excellent insulation properties

  • Easy to test and repair
Notice

This information is only a recommendation based on our experience. However, due to the large number of applications and the storage and handling conditions that lie outside the scope of our influence, we assume no liability for the application results in individual cases. We always recommend that you conduct your own tests. We reserve the right to make technical changes and to further develop our products.