Solid carbide screw tap Speedtap Ultra hard steel 63 HRC DIN2184-2, straight grooved For metric ISO thread DIN 13
Solid carbide screw tap Speedtap Ultra hard steel 63 HRC DIN2184-2, straight grooved For metric ISO thread DIN 13 - 1
Solid carbide screw tap Speedtap Ultra hard steel 63 HRC DIN2184-2, straight grooved For metric ISO thread DIN 13 - 2

Izaberite pojedinačne artikle u tabeli ispod da biste dobili detaljne informacije, više slika i dokumente.

Solid carbide screw tap Speedtap Ultra hard steel 63 HRC DIN2184-2, straight grooved For metric ISO thread DIN 13

For through-hole and base thread 2xd1. Particularly suitable for hardened steel up to 63 HRC, special alloys (wolfram cobalt alloys) and titanium carbide hard materials.

Pročitajte opis artikla

3 verzije/a je dostupno