Puncture-proof solid rubber wheel
Puncture-proof solid rubber wheel - 1
Puncture-proof solid rubber wheel - 2

For detailed information, other images and documents, please select individual articles from the following table.

Puncture-proof solid rubber wheel

The convenience of a pneumatic tyre without the risk of punctures.

See product details

Available in 1 version
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
  • ∅ 400 mm

  • Metal rim with plain bearing

  • Axle diameter 14 mm

  • Axle length: 101.5 mm