For detailed information, other images and documents, please select individual articles from the following table.
Quick-action lever clamp made completely of steel
Easy, handy clamping tool for flexible, elastic and sensitive clamping
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- High flexibility as the quick-action clamp is available in a variety of clamping widths
- Precise working thanks to swivelling steel pressure plate and fine metered ratchet mechanism
- Extremely wear-resistant thanks to case-hardened steel pressure plate and sliding bar forged from a single piece, which are both also electroplated
- Long service life of the cam lever made from sintered steel with high surface hardness
- Easy to operate with only one hand
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!