Solvent welding agent WÜTOP Thermo ERS

For detailed information, other images and documents, please select individual articles from the following table.

Solvent welding agent WÜTOP Thermo ERS

Solvent welding agent for homogeneous cold welding of Wütop Thermo ERS underlay membrane and roof protection film.

See product details

Available in 1 version
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
Wide range of applications:


Available in 1.25-litre and 5-litre containers. Welding of TPU and PVC films entirely possible.



Saves time and money:


Fast and easy application thanks to practical bottle with brush.



Low level of consumption


With 1 litre of solvent welding agent, up to 220 m² of film surface can be welded.

Notice

Application instructions


  • The surfaces must be clean, dry and free from dust, oil and grease.

  • Add the necessary amount of solvent welding agent to the bottle with brush and screw on the brush attachment.

  • Repel Wütop® Thermo ERS in the area of overlapping and apply the solvent welding agent. Please observe a minimum application width of 6 cm. Apply a sufficient quantity of solvent welding agent to produce a flat film.

  • Turn over roof protection film and roll on firmly over the entire seam using the press-on roller.

  • Immediately after application, do not mechanically load the roof protection film.

  • Check the welding seam for leakage.

  • Do not store solvent welding agent in the bottle with brush permanently. Should always be emptied after completion of work.