Potrebna su samo tri koraka da biste se registrovali i koristili sve funkcije koje nudi onlajn prodavnica.
Prodaja samo za pravna lica
QR kôd više ne važi. Kliknite na dugme u nastavku da biste ga ponovo aktivirali.
Exklusiv für Gewerbetreibende
Service-Hotline +43 50 8242 0
Kauf auf Rechnung
Schnelle Lieferung
Über 60.000 Produkte
Sortiranje
Used to introduce the loads through the insulation into the substrate during assembly with Amo® -Max spacer installation system
High load-bearing spacer installation system with thermal separation on insulated and non-insulated surfaces
For fixing light loads to insulated façades. Innovative construction with nylon anchor integrated in the screw shank
Enables centring of the anchor/anchor rod used in the Amo®-Max spacer
For anchor-less fastening of light to medium loads in insulated façades with thermal break. Anchoring through the insulation in masonry