For detailed information, other images and documents, please select individual articles from the following table.
Spacer strip full with flow-through holes
Linear, labour-saving plastic spacers for lower reinforcements
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Spacer strip for all applications where the reinforcement has to be placed against soft base materials, such as insulation panels. To do this, the bottom strip with the flat side is placed on the insulation.
- With lateral holes for improved concrete flow without compromising the stability
- Tested in accordance with DBV (German Concrete and Construction Association) code of practice on spacers, DBV-c-L2
It is the responsibility of the user to check whether the product can be used in the respective installation conditions.
Further information on the arrangement and the laying distances can be found in the relevant codes of practice from the DBV.
For use in the lower reinforcement for all applications where the reinforcement has to be placed against soft base materials, such as insulation panels.
The spacer must be positioned diagonally to the reinforcement in order to ensure the required concrete coverage.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!