Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Spacer strip/rebar spacer Dualfix

For detailed information, other images and documents, please select individual articles from the following table.

Spacer strip/rebar spacer Dualfix

Stable, cost-effective spacer for lower reinforcement with predominantly horizontal formwork.

See product details

Available in 5 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

The T-shaped support of the lateral contact surface provides significantly better stability for the spacer, which is also advantageous at higher ambient temperatures. In addition, the risk of air pockets on the spacer when casting in concrete is minimised due to the large recesses on the sides and on the top.



  • DUALFIX is also suitable for installation on soft substrates or films when used upside down thanks to the offset recesses on both sides

  • DUALFIX can be easily split in the middle without using any tools by simply loosening the plug connection

  • DUALFIX is made of a cold-resistant, PVC-free, recycled plastic
Notice
  • PU specifications are in metres

  • Material requirements: Approx. 120-140 running metres per 100 sqm

  • Tested in line with DBV (German Concrete and Construction Engineering Association) technical data sheet on spacers (July 2002 version) in durability tests

  • Performance class L2: Can be used for in-situ concrete construction (e.g. reinforcement stressed by walking)