Spacer strip/rebar spacer Dualfix

For detailed information, other images and documents, please select individual articles from the following table.

Spacer strip/rebar spacer Dualfix

Stable, cost-effective spacer for lower reinforcement with predominantly horizontal formwork.

See product details

Available in 5 versions
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
The T-shaped support of the lateral contact surface provides significantly better stability for the spacer, which is also advantageous at higher ambient temperatures. In addition, the risk of air pockets on the spacer when casting in concrete is minimised due to the large recesses on the sides and on the top.



  • DUALFIX is also suitable for installation on soft substrates or films when used upside down thanks to the offset recesses on both sides

  • DUALFIX can be easily split in the middle without using any tools by simply loosening the plug connection

  • DUALFIX is made of a cold-resistant, PVC-free, recycled plastic
Notice
  • Material requirements: Approx. 120-140 running metres per 100 sqm

  • PU specification corresponds to metres here

  • Tested in line with DBV code of practice on spacers (July 2002 version) in durability tests

  • Performance class L2: can be used for in-situ concrete construction (e.g. reinforcement stressed by walking)