For detailed information, other images and documents, please select individual articles from the following table.
Spacer tab With screw
Spacer for non-visible mounting of grooved deck coverings made from material with minimal movement.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
This spacer allows decking boards of all dimensions and made from all types of highly stable wood or WPC to be laid simply, quickly and perfectly with a distance of 5 mm between the joints.
The spacer is placed between two grooved wooden boards and screwed to a stainless steel plate with no visible screws.
In addition, the 9 mm ventilation gap between the decking boards and the substructure prevents waterlogging (structural wood protection). This ensures that any waterlogging dries out.
Individual boards can also be replaced at any time.
- Spacers: made from fibre-reinforced and weatherproof PA 66 plastic, black
- Mounting plate: made from A2 stainless steel (1.4301), black
- Screw: 4.2 x 43 mm, TX15 with drill tip made from hardened stainless steel (1.4006), black
- Suitable for installing on wood or aluminium substructures (aluminium up to approx. 2 mm thick)
- The suitability of the wood type must be determined by the manufacturer/wood supplier if necessary. Use is not recommended for wood with a high bulk density and/or high swelling and shrinkage characteristics
- This applies in particular to the Cumarú, Massaranduba and Robinia (false acacia) wood types
- Screw-in torque for wood substructure approx. 4 Nm
- For aluminium substructure approx. 1-3 Nm depending on thickness
- We recommend starting with the lowest setting on the cordless driver
- When tightening the screw, positive locking rather than non-positive locking must be ensured
- Processing recommendations of the manufacturer of the boards, in particular regarding spacings and cross bracing, must be observed
- Provide cross bracing for aluminium substructures
Ideal for WPC, thermowood made of softwood/hardwood, larch and Douglas fir.
Not suitable for tropical hardwoods.
Suitable for boards with the following groove geometry:
- Groove depth T: ≥ 7.5 mm
- Groove width B: ≥ 2.5 mm
- Groove cross-section thickness S: ≥ 5.5-12.5 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!