For detailed information, other images and documents, please select individual articles from the following table.
Edge protection
Sturdy edge protection for Spannfix strapping system
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Can be reused multiple times
- Protects the load against damage and the polyester strapping against sharp edges
- UV and weather-resistant
- Loads subject to impact may require additional strapping.
- The strapping can withstand extreme loads of 500 kg
- Rules of thumb for determining the system strength
Weight of packed items/number of strapping turns
500 kg/2
750 kg/3
1000 kg/4
1500 kg/5
When lashing bundled goods on a loading surface, non-slip mats and lashing belts are required to properly secure loads.
Spannfix polyester strapping enables even large and heavy parts (pipes, scaffolding, wood, natural stone, palletised goods etc.) to be strapped quickly and securely. The strapping is also ideal for bundling all kinds of goods on the loading surface.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!