Simple securing by hand or using the tensioner
- Easy to retighten if volume of packaged goods decreases
- Does not loosen, even over long storage periods
Clips can be used multiple times
Excellent value for money
When lashing bundled goods on a loading surface, loads must be properly secured using non-slip mats and lashing straps.
Impact loads may require a larger number of strapping turns!
With the Spannfix polyester strapping, even large and heavy parts (pipes, scaffolding, wood, natural stone, palletised goods, etc.) can be strapped quickly and securely. The strapping is also ideal for bundling all kinds of goods on the loading surface.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!