For detailed information, other images and documents, please select individual articles from the following table.
Spare wheel for vehicles WS ROLLER SPINNER 4/5
Offers the option of pushing or pulling electric vehicles (de-energized) or stuck vehicles onto a tow truck.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
The WS Roller-Spinner can be used as a universal spare wheel. This prevents lifting platforms and workplaces from being blocked, which in turn avoids loss of sales. The WS Roller-Spinner can be used to move vehicles on the workshop premises at a maximum speed of 8 km/h and ensures flexible and efficient workflows.
The WS Roller-Spinner is supplied with a protective cap. This protective cap is designed to prevent damage to the adapter ring and the calliper. In addition, during assembly, the technician can quickly determine whether the wheel is rubbing against the vehicle. The instructions show how to install the protective cap.
Dust hole with 4 and 5 eyelets
4 × 98 to 5 × 130
In general, the installation instructions must be observed before use!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!