Spacer Speedies with spikes

For detailed information, other images and documents, please select individual articles from the following table.

Spacer Speedies with spikes

The world's fastest spacers for horizontal reinforcement.

See product details

Available in 5 versions
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
Fast and easy handling


  • 3x faster placement than traditional spacers

  • No tilting during placing

  • Protects back and knees

  • Spikes on the ceiling version prevent slippage


Easy, cost-saving transport


  • Economical transport on Euro pallets (one pallet is sufficient for a surface area of up to 1,750 m²)

  • Only 2 Speedies joints are required for a detached house


Ceiling version for optimum concrete flow and reduced visibility in the finished concrete surface



Material required approx. 100-150 pieces per 100 m2

Notice

PVC-free