The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Material: Steel wire, high-gloss chrome-plated
Simple to install using the adapter
- Easy to mount on framed doors
- Adapter adapts to top cabinet widths from 300 mm-600 mm
Two spice rack widths
- Fits any door panel
- For three jars and four shelves
- For six jars and four shelves
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!