Wire end brush Stainless steel, knotted, with shank
Wire end brush Stainless steel, knotted, with shank - 1
Wire end brush Stainless steel, knotted, with shank - 2
Wire end brush Stainless steel, knotted, with shank - 3
Wire end brush Stainless steel, knotted, with shank - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Wire end brush Stainless steel, knotted, with shank

Ideal for machining hard-to-reach areas on stainless steel and aluminium.

See product details

Available in 1 version
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
  • Aggressive effect thanks to knotted wire

  • The knots open more or less depending on the speed, and high speeds improve the brushing performance and service life

  • PE coating to prevent damage to the workpiece

  • For use on die grinders and drills
Notice
  • The plastic-coated design prevents damage to the component being machined.

  • Only the bristle tips act on the workpiece. Excessive contact pressure does not improve the result, but increases the required drive power and reduces the service life of the brush.

  • Always wear safety goggles and protective gloves when working with machine brushes!
Application area
Instructions for use (optimising brushing results)
MeasurementPeripheral speedBrush diameterWire thicknessBristle length
Increase brushing effect
Reduce brushing effect
Brush creates ridge
ApplicationsPeripheral speed [in m/s]
Recommended peripheral speeds for brushing
1520253035404550
Deburring 25 - 35
Cleaning welding seams 35 - 45
Removing scale 35 - 45
Polishing 30 - 40
Plastic machining15 - 25