For detailed information, other images and documents, please select individual articles from the following table.
OEM-quality spiral cable 15-pin 24 V, ADR-tested EURO 6
Robust polyurethane, reinforced PA, anti-kink spring and bend protection and roller frame for high durability in the commercial vehicle sector
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- High-quality 15-pin plug for reliable connections in commercial vehicles
- Optimum protection against extreme temperatures, suitable for use in very cold and hot environments
- Made from robust polyurethane, known for its high abrasion resistance and flexibility
- Reinforced PA plugs for added stability and durability
- Meets the strict requirements of ISO standards to ensure the highest quality and safety
- Integrated anti-kink spring and bend protection for a long service life and reliability in everyday use
- Designed for use in commercial vehicles with 24 V equipment, ideal for towing vehicles, semi-trailers and trailers
- Stamped and formed contacts
- The cables are protected from mechanical stress by a strain relief device
Explanation of terms
- EBS = electronic braking system
- GGVS = German ordinance on the transport of dangerous goods
- ADR = European agreement on the international transport of dangerous goods
Ideal for use in the commercial vehicle sector.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!