Increased protection against contamination and water ingress
thanks to moulded plastic connector
Complete with connector
- Wire cross sections: 6 x 1.0 mm2, 1 x 1.5 mm2
Complies with ISO 1185 or ISO 3731
Connection of sockets on towing vehicle to sockets on trailer or semi-trailer
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!