Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Spirit level LIMITED EDITION with two handles
Spirit level LIMITED EDITION with two handles - 1
Spirit level LIMITED EDITION with two handles - 2
Spirit level LIMITED EDITION with two handles - 3
Spirit level LIMITED EDITION with two handles - 4

For detailed information, other images and documents, please select individual articles from the following table.

Spirit level LIMITED EDITION with two handles

Reinforced light-metal spirit level with continuous profile and two handles, vertical vials can be viewed from different angles

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Precise measurements


  • High accuracy even when measuring overhead due to the two milled measuring surfaces

  • Two ergonomic handles and three vials for optimal handling

  • The continuous profile enables a clean marking edge


Highly resistant and a long service life


  • Ideal for use on construction sites

  • Stable, low-torsion profile with rubberised end caps for shock absorption

  • Profile without recess allows additional protection of the vials

  • High resistance to UV radiation and maximum precision in the case of temperature fluctuations


Vertical vials can be viewed from different angles


  • Additional view of the vertical vials via the upper milled measuring surface due to the built-in mirror finish

  • Two vertical vials mean no unnecessary twisting to read the vial