Version with 14 inputs/outputs, without fittings
Connection:
- 5 bore holes for 5-6 mm diameter
- 1 bore for 2x 5-6 mm diameter
- 4 bore holes for 7-8 mm diameter
- 1 bore hole for 9-10 mm diameter
- 2 bore holes for 11-13 mm diameter
External dimensions LxWxH: 180 x 160 x 82 mm.
Attachment: 4 x M8 screw connections
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!