For detailed information, other images and documents, please select individual articles from the following table.
Spray filler VAKU 10
Sprayable polyester thick-film filler for a perfect surface finish
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
For filling pores, uneven areas and sanding grooves during filling work on large areas
Excellent preparation for finishing work
High solids content
Quick and even filling of uneven surfaces
Quick drying
Ensures fast further processing that will save you time (sanding, filling and applying top coat)
Easy to sand
- User-friendly
- Simplifies further processing of the filler
Temperature-resistant to 80°C
Maximum permissible VOC content of VAKU 10:
- 250 g/l of product category 2(b)
- Max. VOC content in accordance with German Ordinance on Solvent-Based Paints and Lacquers (ChemVOC FarbV): 99 g/l
Not suitable for zinc-plated surfaces. Maximum permissible VOC content of VAKU 10: 250 g/l of product category 2(b). Max. VOC content in accordance with German Ordinance on Solvent-Based Paints and Lacquers (ChemVOCFarbV): 99 g/l
The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted willfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.
- Auto/cargo: In vehicle construction and in vehicle repair for compensating large areas of filling work
- Vintage car restoration
- Metal: In machine construction for compensating blowholes and welding spots
- Wood: Surface preparation for applying high-gloss top coats on MDF, particle board, wood core plywood, door leaves, furniture etc. Not suitable for oily woods
The surface must be clean, dry and free from grease
Sand surfaces
Due to water sensitivity, polyester material should only be sanded when dry where possible. To exclude possible complaints, always ensure the correct dosing ratio between filler and hardener. Dosage: 5% hardener Pot life: 30 minutes at 20°C Drying time: 20-30 minutes at 60°C Sandpaper: P120-280, wet only once completely dry
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!