For detailed information, other images and documents, please select individual articles from the following table.
Spray gun Ambiente cleaner
Special cold fogging device for fast and reliable disinfection of surfaces and inside air.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Ideal for use in service vehicles, rental cars, emergency service vehicles, driver cabs, communal areas and similar applications
- Quick and easy to use
- Low material costs
- No waiting time required after use
- Duration of application is approximately 5 minutes at 2 bar/100 ml of liquid.
- Clean, oil-free compressed air at 2-3 bar is required for application
Scope of delivery
- Special cold fogging device
- 2.5 m pneumatic hose
- Hose connection with plug-in nipple
- Cold surfaces can cause condensation to form
- Any residues can be quickly and easily removed using the Duo microfibre cloth (art. no. 0899900138)
- The application tool must be rinsed with demineralised water (art. no. 0890104110) after use and before storing it
- Rapidly disinfecting vehicle interiors
- Ventilation systems
- Eliminating odours during auto detailing
- Disinfecting surfaces and inside air
- Using a pneumatic hose and a special nozzle, the liquid is nebulised and sprayed into the vehicle interior through one of the vehicle's windows
- The direction of the nebulised liquid can be easily adjusted to suit your needs
- 100 ml of liquid (Ambiente cleaner art. no. 0890600319) is sufficient for the interior of a medium-sized car
- A saturation level of 70 % humidity guarantees thorough disinfection
- The temperature should be at least 20°C, and using the vehicles fans and recirculation mode will improve results
- Before handing over the vehicle, ensure that the interior has been adequately ventilated
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!