Spring hose clamp pliers
Spring hose clamp pliers - 1
Spring hose clamp pliers - 2
Spring hose clamp pliers - 3

For detailed information, other images and documents, please select individual articles from the following table.

Spring hose clamp pliers

With non-slip plastic handles.

See product details

Available in 1 version
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
  • For installing spring clip hose clamps up to a nominal size of 70 mm

  • Maximum jaw opening 80 mm, clamp travel greater than 40 mm

  • Quick adjustment by sliding directly onto the workpiece

  • Open at the push of a button

  • Fine adjustment for optimum adaptation to a wide range of clamp sizes

  • Rotating, universal gripping inserts for secure clamp grip in any position

  • Box joint, high level of stability thanks to double guide

  • Chromium-vanadium electric steel, forged, oil-hardened