Hand puller with mini stem
Hand puller with mini stem - 1
Hand puller with mini stem - 2
Hand puller with mini stem - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Hand puller with mini stem

Ultra-hygienic hand squeegee with soft, flexible rubber lip.

See product details

Available in 5 versions
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
Splash guard


The hygienic integration of the wing ensures robustness and effective spray protection



Increased service life


The extended body reduces wear on the ends of the rubber lip to improve durability and efficiency.



With ergonomic aluminium handle


Also suitable for smooth floors



FDA-compliant raw materials


  • Also suitable for food use

  • Halal-compliant


Hygienic design for easy cleaning and maintenance


  • Smooth and rounded surfaces for better hygiene and easier cleaning

  • Dishwasher-safe (max. 93°C)

  • Can be sterilised in an autoclave (max. 121°С)


Fully dyed and available in 5 different colours


Different colours reduce the risk of cross-contamination



Phthalate-free

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please refer to the technical data sheet.